Beli Mata Bor Sikat Kawat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- KURODA BRUSH Bison Twisted Wire Cup Brushatribut:
- Outside Diameter (mm): 65
- Bristle Material: Steel wire
- Purpose of Use: For rust, dirt removal of various metals. For cleaning before and after welding.
- Wire Diameter (mm): 0.35
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- TRUSCO Umbrella Brush (Sikat Kawat Tangkai)Deskripsi:_x000D_-Capable of polishing the bottom surface and the side surface at the same time._x000D_-Attached to a rotating tool such as an automation machine or drill press for use._x000D_-For rust and dirt removal of various metals, cleaning before and after welding, and polishing of the bottom and inner diameter of cylinders._x000D_-Working tool: electric drill, drill press, etc.atribut:
- Wire Diameter: 0.3mm
- Bristle Material: Steel Wire
- Maximum Working Rotation Speed (rpm): 3000
- Purpose of Use: For rust and dirt removal of various metals, cleaning before and after welding, and polishing of the bottom and inner diameter of cylinders. Working tool: electric drill, drill press, etc.
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- York 30SWG Flat End De-Carb Brass Wire BrushDeskripsi:Rotary wire brush for hard to reach areas such as drilled holes, recesses and corners. For removal of burrs, rust and paint. - Very flexible in useatribut:
- Trim Length (mm): 27
- Bristle Material: Brass Wire
- Brush Type: Decarbonising Brush-Flat End
- Maximum Speed (rpm): 20,000
- TRUSCO End Brush Nylon (Sikat Kawat Tangkai)atribut:
- Abstract: Finishing, Polishing, Cleaning
- Outside Diameter (mm): 5
- Shaft Length (mm): 36
- Trim Length (mm): 8
- Usage Tool: Micro Grinder
- Weight (g): 2.8
- Maximum Rotation Speed (rpm): 15000
- Purpose of Use: Since it is end type, it is optimum for polishing the bottom of fine parts/corner grooves. Working Tool: Variable speed type electric micro grinder.
- Shaft Diameter (mm): 3
- Wire Diameter (mm): Nylon 0.2
- TRUSCO Tube Brush Spiral Type, WireDeskripsi:Polishing of various pipes and processed holes inner surface.atribut:
- Material: Wire
- Screw Diameter (inch): 1/4
- Purpose of Use: For manual work. Polishing of various pipes, machined hole inner surfaces.
- Wire Diameter (mm): 0.25
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- TRUSCO Twisted Brush for Electric ToolDeskripsi:-Can be easily mounted on electric tools since it has a hexagonal shaft.-Uses different diameter wires. The shaft is approximately 4-times stronger than a round wire twisted brush.-Equipped with a stop nut for easy installation on a drill screwdriver.-The-Inner diameter polishing and burring of stainless steel and aluminum products, etc.-Working tool: electric drill, impact screwdriveratribut:
- Total Length: 120mm
- Shaft diameter: 4mm
- Maximum Working Rotation Speed (rpm): 2000
- Purpose of Use: Inner diameter polishing and burring of stainless steel and aluminum products, etc. Working tool: electric drill, impact screwdriver
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Bagus Floor BrushDeskripsi:Sikat berkualitas tinggi
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- York 30SWG Flat End De-Carb BrushDeskripsi:Rotary wire brush for hard to reach areas such as drilled holes, recesses and corners. For removal of burrs, rust and paint. - Very flexible in useatribut:
- Trim Length (mm): 27
- Bristle Material: Steel Wire
- Brush Type: Decarbonising Brush-Flat End
- Maximum Speed (rpm): 20,000
- Bagus Sikat BajuDeskripsi:Sikat berkualitas tinggi
- TRUSCO Wheel Brush With Shank (For Electric Devices, Shank Diameter 6mm, Round) (Brass Plated Steel Wire)Deskripsi:105atribut:
- Material: Shank: Steel (Zinc Plated Steel)
- Bristle Material: Brass Plate, Steel Wire
- Shaft Length (mm): 35
- Shaft Diameter (mm): 6.0
- Metal Fitting Width (mm): 12
- Specification: Brass Plate, Steel Wire 0.25mm x 4 pieces
- Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Metal surface polishing, rust remover, burring, paint removal.
- Wire Diameter (mm): 0.25
Daftar Harga Mata Bor Sikat Kawat Terbaru March 2026
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| KURODA BRUSH Bison Twisted Wire Cup Brush | Rp279.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| TRUSCO Umbrella Brush (Sikat Kawat Tangkai) | Rp339.900 |
| BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau) | Rp339.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
| York 30SWG Flat End De-Carb Brass Wire Brush | Rp83.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| TRUSCO End Brush Nylon (Sikat Kawat Tangkai) | Rp92.900 |
| TRUSCO Sikat Kawat Tipe Roda | Rp149.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)





















































































































































/36P101003114-4.jpg)
/P102709847-2.jpg)
/P103084161-1.jpg)


/gjP102408595-5.jpg)
/P101001673-1.jpg)


/2vP103750103-1.jpg)

/aiP103059378-5.jpg)

/P101000154-1.jpg)


/P103083746-1.jpg)
%20(Brass%20Plated%20Steel%20Wire)/P101506883-1.jpg)